Fisherbrand™ HDPE/PP Round Dipping Baskets

Sturdy and chemical resistant

Manufacturer: Dynalab Corporation 146624

 View more versions of this product

Catalog No. 14-965-2H

  Check Availability
Add to Cart

    Specifications

    Size 8x10
    Diameter (Metric) Inner 20.32cm
    Dimensions (L x W x H) 10.87 x 8.375 x 10.75 in. (27.622 x 21.272 x 27.305cm)
    Autoclavable No,No
    Height (English) 10.75 in.,10.75 in.
    Height (Metric) 27.305cm,27.305cm
    Length (English) 10.87 in.,10.87 in.
    Length (Metric) 27.622 cm,27.622 cm
    Material Polypropylene,Polypropylene
    Width (English) 8.375 in.,8.375 in.
    Width (Metric) 21.272cm,21.272cm
    Diameter (Metric) 20.32cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit