Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akron Brass™ SaberJet Firefighting Nozzle with Pistol Grip (DSO) Non-distribution product as customer accommodation.

Multipurpose nozzle is capable of a 95gpm fog flow at 100psi

Manufacturer:  Akron Brass™ 1520

Catalog No. 19-121-809

Please call customer service for current pricing. 1-800-766-7000


Description

Description

  • Multipurpose fire nozzle with both solid bore penetration and fog stream capability
  • Solid bore tips available in 9.5 mm, 12 mm, 16 mm ( 0.37, 0.5, or 0.62 in.)
  • Features spinning teeth, multiple pattern detents, and a full-time swivel inlet
  • Offers lightweight Pyrolite™ construction
  • Fog stream has twist shutoff; straight stream, a ball shutoff
  • Fog flow at 100 psi (7 bar): 95 GPM (360 LPM)
  • Flush without shutting down

Compliance

Meets requirements of NFPA 1964, 1998 edition.

Specifications

Specifications

NFPA 1964
Quick attack foam tube style 777
26.03cm
1.5 in.
26.67cm
2.4kg
10.79cm
Saberjet™ nozzle
10.5 x 4.25 x 10.25 in. (26.67 x 10.79 x 26.03cm)
10.25 in.
Spinning teeth, multiple pattern detents and a full-time swivel inlet
10.5 in.
5.37 lb.
4.25 in.
Pyrolite™
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit