Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap Available on GSA/VA Contract for Federal Government customers only.

Ideal lab bottles for handling volatile substances. Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap offer chemical resistance and UV protection.

 View more versions of this product

Catalog No. 02-911-969

  Check Availability
Add to Cart

    Specifications

    Product Type Safety Coated Boston Round Bottle
    Closure Color Black
    Closure Type Screw
    Liner Material PolyCone
    Mouth Narrow
    Neck Finish 28-400
    Quantity 12/Cs.
    Shape Boston Round
    Capacity (Metric) 16 oz., 480mL
    Closure Material Phenolic
    Material Safety Coated Glass
    Capacity (English) 16 oz.
    Closure Screw
    Closure Liner Polyethylene
    Closure Size 28-400
    Color Amber
    Capacity 16 oz., 500mL

    • Coated in a layer of Plastisol
    • Plastisol coating contains substance in bottle long enough to allow for proper disposal
    • Easier to grip and harder to break than ordinary glass bottles
    • Feature round body, curved shoulders, and a narrow screw neck opening

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit