Fisherbrand™ Safety-Coated Amber Boston Rounds: With Polyvinyl-Lined Closures Available on GSA/VA Contract for Federal Government customers only.

 View more versions of this product

Catalog No. 02-911-812

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity (Metric) 500mL
    Capacity (English) 16 oz.
    Closure Screw
    Closure Material PTFE
    Closure Liner Poly/Vinyl
    Closure Size 28-400
    Color Amber
    Material Glass
    Capacity 16 oz., 500mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit