Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Bottles with Black Phenolic PolyCone Cap

General use bottle ideal when content integrity is important. Fisherbrand™ Safety Coated Clear Boston Round Bottles with Black Phenolic PolyCone Cap help to insure product integrity for long term storage.

 View more versions of this product

Catalog No. 02-911-973


Add to cart

Description

Description

Safety Coated Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol, a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating. These plastic-coated glass Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and minimal interference of glass. In the case that the glass does break, the plastisol coating will contains the contents in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Safety plastic-coated Boston Round bottles are ideal lab bottles for handling volatile substances.

  • Glass packers coated in plastisol, which is a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating
  • Plastic coating contains the substance in the bottle long enough to allow for proper disposal if the glass breaks
  • Harder to break and easier to grip thus reducing breakage
Specifications

Specifications

8 oz., 250mL
8 oz.
Polyethylene
Safety Coated Glass, Plastic Coated Glass
12/Cs.
Yes
24-400
Narrow
Boston Round
240mL
Phenolic
Clear, Clear
95mm
Bottle, Safety Coated Boston Round, Boston Round Bottle
Black
PolyCone
24-400
screw cap
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit