Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap Available on GSA/VA Contract for Federal Government customers only.

Reduce breakage and lab mishaps. Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap are ideal for soil sampling and environmental applications.

 View more versions of this product

Catalog No. 02-911-721


  Check Availability
Add to cart

Description

Description

Reduce breakage and lab mishaps with these Safety Coated Clear Straight Sided Round Bottles. If the glass breaks, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal.

  • Plastisol coating contains substance in bottle long enough to allow for proper disposal if the glass breaks
  • Straight sided walls allow for the complete removal of contents
  • Features polypropylene PE Foam/PTFE lined cap attached

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

32 oz., 1000mL
32oz.
PTFE
Safety Coated GlassþPlastic Coated Glass
12/Cs.
Yes
89-400
Wide
Straight Sided
960mL
Polypropylene
ClearþClear
53mm
Safety Coated Straight Sided JarþStraight Sided Round Bottle
White
PE Foam/PTFE
89-400
screw cap
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit