Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Scientific Technical Pens
Fast-drying ink in four colors
Specifications
Product Type | Technical Pen |
---|---|
Disposable | Yes |
For Use With (Application) | Used for record results in lab notebooks, fill in charts, draw graphs, mark recording paper, and produce diagrams |
Catalog Number | Color | Quantity | Width (Metric) Line | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Quantity | Width (Metric) Line | Price | Quantity & Availability | ||||
13-383-1
|
Assorted | 12 Pk. | 0.2, 0.4 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
13-383-1F
|
Blue | 6 Pk. | 0.4 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
Fisherbrand™ Scientific Technical Pens produce extra-fine lines with accuracy—and without smearing. Special “long-legged” point is perfect for writing on notebooks, forms, graphs, charts, tables and recording paper. Fast-drying ink in four colors.
- Ink is smooth flowing, fadeproof, and quick drying
- Assortment includes red, blue, and special ultrablack for excellent reproduction on office copiers
- Large ink reservoir lets you write for over 0.50 mile (800 m)
- Cap design and color indicate point size and color of pen
- Built-in super-tight cap seal keeps ink from drying out when pen is not in use
- Choose from two line sizes: extra fine, 0.016 in. (0.4 mm), or super fine, 0.008 in. (0.2 mm)
- Make precise lines with T-squares, rulers and flexible curves
Specifications
Technical Pen | |
Yes | |
Used for record results in lab notebooks, fill in charts, draw graphs, mark recording paper, and produce diagrams |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title