Fisherbrand Select Cork Stoppers

Cork stoppers

 View more versions of this product

Catalog No. 22-069567

  Check Availability
Add to Cart

    Specifications

    Material Cork
    Diameter (English) Bottom 0.42 in.
    Diameter (English)Top 0.56 in.
    Diameter (Metric) Bottom 1.06cm
    Diameter (Metric)Top 1.42cm
    For Use With (Application) Ideal for sealing bottles, safe to use in the packaging and/or processing of food
    Length (English) 0.75 in.
    Length (Metric) 1.9cm
    Size 3
    Product Type Stopper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit