Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Select Grade Cowhide Leather Palm Gloves - Safety Cuff
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Gloves feature a 2 in. (5 cm) rubberized safety cuff
- Leather covers palm, index finger, and thumb
- Gunn-cut construction provides longer life
- Ideal for use in construction, metal work, general maintenance, and warehousing
Specifications
Cuff Material | Rubberized |
Color | Gray, Green |
Grade | Select |
Hand | Specific |
Material | Shoulder Split Cowhide Leather |
Product Type | General Purpose Gloves |
Size | X-Large |
Glove Cuff Color | Green with Pink Stripes |
Glove Cuff Style | Safety |
Hem Color | Blue |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction