Fisherbrand™ Select Leather Palm Gloves

Made from select-grade shoulder split cowhide

 View more versions of this product

Catalog No. 19-013-472

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 32.3 x 5.5 in. (12.7 x 14cm)
    Glove Cuff Style Standard Leather Palm, Rubberized Gauntlet Cuff
    Hem Color Blue
    Length (English) 32.3 in.
    Length (Metric) 12.7cm
    Material Leather, Cotton
    Liner Material Cotton
    Powdered Yes
    Size X-Large
    Sterile Yes
    Thickness 1 to 1.1mm
    Width (English) 5.5 in.
    Width (Metric) 14cm
    Color Green, pink

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit