Fisherbrand™ Self-Adhesive Labels

Available in three styles

 View more versions of this product

Catalog No. 11-850B

  Check Availability
Add to Cart

    Specifications

    Format Label
    For Use With (Application) General purpose
    Length (English) 2 in.
    Length (Metric) 5.1cm
    Material Paper
    Adhesive Type Self-Adhesive
    Product Type Self Adhesive Label
    Quantity 540 Box
    Color White, Red
    Width (English) 1.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit