Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Serialized/Certified Serological Pipets
SDP

Reusable, Class A pipets with permanently marked serial number.

 View more versions of this product

Catalog No. 13-675-3N


Add to Cart

Description

Description

Permanent amber markings are fused to Tuf-Temp™-treated borosilicate glass.

 

  • Fast, uniform flowrates
  • Accuracy printed on each pipet
  • Sizes 5, 10 and 25mL can be cotton plugged

 

Order Info

Also available as PersonaPet™ pipets; a total of 23 characters, including spaces, can be imprinted on the pipet.

Certifications

Includes Certificate of Traceability stating that calibration is traceable to standards provided by NIST™.

Compliance

Class A, Type 1 pipets are calibrated “To Deliver.” Meet requirements of ASTM™ E1044.

Specifications

Specifications

±0.05 mL
NIST, ASTM E1044
Yes
0.84 oz.
25 mL
Yes
Borosilicate Glass
0.1 mL
Yellow
Serological Pipet
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit