Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Serialized Class A Cylinders with Certificate of Traceability
Calibrated ''To Contain''
Includes: Certificate indicates that cylinder is individually calibrated and certified against equipment whose calibration is traceable to the National Institute of Standards and Technology (NIST™); lists the weight set used, the test number, and the date of testing.
Description
Calibrated “To Contain”
- Serialized Class A
- With traceability
- Borosilicate glass
- White scale
Specifications
±0.1 mL | |
White | |
A | |
5.51 in. | |
Borosilicate Glass | |
Traceable NIST Certificate | |
0.1 mL | |
10mL | |
0.1mL |
Graduated Cylinder | |
140 mm | |
To Contain | |
Round | |
10 mL | |
White scale | |
Autoclavable | |
+/- 0.10mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction