Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Seymour Blue™ Traceable™ Analog Radio Atomic Wall Clock
Accurate to 1/10,000 of a second
Includes: Wall mount, screw, and “AA” battery.
Description
Traceable wall clock automatically sets itself. Fisherbrand™ Seymour Blue Traceable Analog Radio Atomic Wall Clock receives radio signal directly from the NIST™ atomic clock in Boulder, CO. Accurate to 1/10,000 of a second.
- Highly visible second sweep hand
- Automatically adjusts for daylight saving time and leap seconds (Earth rotation wobble corrections)
Order Info
- Dimensions (D x O.D.): 1.75 × 12 in. (3.2 × 30.5cm)
- Weight: 1.38 lb. (0.6kg)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST.
Specifications
Atomic Analog Clock | |
Analog | |
4.4 cm | |
30.5 cm | |
0.6 kg | |
Receives radio signal directly from the NIST atomic clock in Boulder, CO | |
ISO 17025, A2LA, NIST |
0.0001 sec. | |
1.75 in. | |
12 in. | |
1.38 oz. | |
Wall mount, screw and AA battery | |
Each |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title