Fisherbrand™ SHUR/Clean™ Active Sloped-Front Fume Hoods for Grossing

Bench-top fume hoods to help manage routine manual histological processes

 View more versions of this product

Catalog No. 22-047-202

  Check Availability
Add to Cart

    Specifications

    Depth (English) Interior 19 in.
    Depth (Metric) Exterior 51cm
    Depth (Metric) Interior 48cm
    Height (Metric) Interior 48cm
    Width (Metric) Exterior 91cm
    Height (English) Exterior 28 in.
    Dimensions (D x W x H) Interior 19 x 34 x 19 in. (48 x 86 x 48cm)
    For Use With (Application) Grossing
    Height (English) Interior 19 in.
    Height (Metric) Exterior 71cm
    Weight (English) 67 lb.
    Weight (Metric) 31kg
    Width (English) Interior 34 in.
    Width (Metric) Interior 86cm
    Depth (English) Exterior 20 in.
    Type Active Sloped-Front Ductless Fume Hood
    Width (English) Exterior 36 in.
    Voltage 220/240V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit