Fisherbrand™ Snap-Cap™ Flat-Top Graduated Microcentrifuge Tubes

Available as sterile and nonsterile

 View more versions of this product

Catalog No. 02-681-253

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Microcentrifuge Tube
    Capacity (Metric) 0.6mL
    Color Orange
    Diameter (Metric) Outer 10mm
    Length (Metric) 30mm
    Material Polypropylene
    Max. Force 30000xG
    Sterile No
    Cap Style Snap Cap with Flat Top
    Graduations 0.2mL
    Packaging Bulk
    Closure Type Snap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit