Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Indented Top

Polypropylene tubes

Specifications

Closure Type Snap
Capacity (Metric) 1.5mL
Diameter (Metric) Outer 14mm
Length (Metric) 39mm
Material Polypropylene
View More Specs

Products 2
Catalog Number Description Price Qty Availability  
Catalog Number Description Price Qty Availability  
02-681-236
View Documents
N/A Violet This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
02-681-235
View Documents
N/A Orange This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • Bulk packed
  • Nonsterile

Specifications

Specifications

Snap
14mm
Polypropylene
Non-sterile
1.5mL
39mm
26000xG
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit