Fisherbrand™ Solid Neoprene Rubber Stoppers

Recommended where rubber would be attacked or deteriorated

 View more versions of this product

Catalog No. 14-141X

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (English) Bottom 3.54 in.
    Diameter (Metric) Bottom 9cm
    Material Neoprene
    Diameter (English)Top 5 in.
    Diameter (Metric)Top 12.7cm
    For Use With (Application) Resists petroleum products, fats, oils and organic chemicals
    Length (English) 0.984 in.
    Length (Metric) 0.25cm
    Size 16
    Stopper Number 16
    Color Green
    Product Type Solid Taper Stopper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit