Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Cap

Click to view available options
Capacity (Metric):
30 mL
118 mL
237 mL

Includes

Plastic caps with vinyl liners.

Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Lined Cap features wide mouth opening ideal for mixing, storing and sampling.

Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.

  • French squares
  • Flint glass construction
  • Space-saving and easy to fill
  • Clear glass provides maximum content visibility and minimal chemical interference
  • Wide mouth ideal for mixing, storing and sampling

Closure Material Poly/Vinyl
Closure Liner Vinyl
Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Material Flint Glass,Glass
Type French Square Bottle