Fisherbrand™ Stainless-Steel Baskets

Excellent for use in applications involving heat

 View more versions of this product

Catalog No. 13-814-53

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 5 x 4 x 4 in. (13 x 10 x 10.1cm)
    Autoclavable No,No
    Height (English) 4 in.,4 in.
    Height (Metric) 10.1cm,10.1cm
    Length (English) 5 in.,5 in.
    Length (Metric) 13cm,13cm
    Material Stainless Steel,Stainless Steel
    Width (English) 4 in.,4 in.
    Width (Metric) 10cm,10cm
    Closure Included No
    Closure No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit