Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stainless-Steel Cleanroom Table Casters
Shop All Fisherbrand Products
Click to view available options
Product Type:
Caster with Brakes
Caster with Heavy-duty Wheels
Flange Foot
Weight (Metric):
0.9 kg
1.3 kg
4.5 kg
6.8 kg
Description
- Cleanroom conductive casters of 5 in. (13cm)
Order Info
Sold in set of four (without locks).
Specifications
Specifications
| Product Type | Caster with Heavy-duty Wheels |
| Load Bearing Capacity (Metric) | 56 kg |
| For Use With (Equipment) | Stainless Steel table |
| Includes | Set of four or six |
| Diameter (English) | 5 in. |
| Diameter (Metric) | 13 cm |
| Weight (English) | 3 lb. |
| Load Bearing Capacity (English) | 125 lb. |
| Weight (Metric) | 1.3 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction