Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stand Alone, Battery Powered Data Logger, 15V

Provides a low-cost solution for adding recording capability to an already existing measurement system

 View more versions of this product

Catalog No. 15-060-711


Add to cart

Description

Description

With user programmable engineering units, the user can scale the input voltage to most any type of unit desired automatically. This is a unique and very useful feature for presentations.

  • High accuracy and 16-bit resolution make this an ideal low-level DC voltage recording device
  • Accurately measures and records battery voltages, sensor output signals, photovoltaic studies, as well as many other low level DC voltage sources
  • Available in four input ranges: 2.5V, 15V, 30V, and 160mv versions
Voltage
  • Voltage range: 0 to 2.5VDC, 0 to 15VDC or 0 to 30VDC
  • Voltage calibrated accuracy: ±0.05%
  • Voltage resolution: 0 to 2.5VDC: 0.1mVDC; 0 to 15VDC: 0.5mVDC; 0 to 30VDC: 1.0mVDC
General
  • Memory: 1,000,000 readings; 330,000 in enhanced start/stop mode
  • Reading rate: 4 readings every second to 1 every 24 hours
  • Baud rate: 115,200
  • LED indicators: red and green
  • Battery life: 10 years typical at a 15-minute reading rate (ambient 25°C)
  • Material: ABS plastic
  • Dimensions: 1.4 x 2.5 x 0.6 in. (3.6 x 6.4 x 1.6cm)
  • Operating environment: -40ã+80°C, 0ã95%RH noncondensing
  • Required interface: IFC200

Compliance

CE approved.

Specifications

Specifications

VOLT101A-15V
Digital calibration
Programmable High Low
10 Years
0 to 100%
Measures and records battery voltages, sensor output signals, photovoltaic studies
-40° to 80°C
0.9 oz.
NIST calibration certificate
CE, NIST
3.6V Lithium
1000000 Readings
Voltage Datalogger
ABS Plastic
-40° to 176°F
24g
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit