Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standard Class B Graduated Cylinders Available on GSA/VA Contract for Federal Government customers only.

Calibrated ''To Deliver''

 View more versions of this product

Catalog No. 08-557-1C



Add to cart

Description

Description

Calibrated “To Contain”

  • White-ceramic graduations
  • Heavy round bases (except 2000mL size, which has molded hexagonal base)
  • Handy pouring spouts
  • Accuracy is assured even at the lowest graduations

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Compliance

100mL size meets ASTM™ E 133 requirements
Used in ASTM tests D 86 and D 447

Specifications

Specifications

190mm
ASTM E133, D86, D447
50mL
7.4 in.
White ceramic graduations
1mL
+/- 0.50mL
Glass (Untyped)
B
Used accuracy assured at the lowest graduation
Heavy round bases
±0.5mL
Yes
1mL
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit