Learn More
Fisherbrand™ Standardization Pipet Tips: 1–200μL
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
$35.65 - $101.65
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Color | Natural |
Autoclavable | Autoclavable |
Length (English) | 2 in. |
Length (Metric) | 5cm |
Catalog Number | Sterility | Tip Style | Packaging | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Sterility | Tip Style | Packaging | Price | Quantity & Availability | ||||
02-707-103
|
Non-sterile | Universal | Hinged Rack, 10 x 96 |
Pack of 960
for $86.65
Save 30% Reg :
Case of 5 PK
for $383.65
Save 30% Reg : |
|
||||
02-707-118
|
Non-sterile | Universal | Rack Insert, 5 x 96 |
Pack of 480
for $35.65
Save 39% Reg :
Case of 10 PK
for $294.65
Save 39% Reg : |
|
||||
02-707-102
|
Non-sterile | Universal | Bulk Pack |
Pack of 1000
for $70.65
Save 26% Reg :
Case of 10 PK
for $582.65
Save 26% Reg : |
|
||||
02-707-117
|
Sterile | Universal | Hinged Rack, 10 x 96 |
Pack of 960
for $101.65
Save 26% Reg :
Case of 5 PK
for $434.65
Save 26% Reg : |
|
||||
Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
- Lower cost and increased convenience by purchasing fewer products
- Available in a variety of packaging options
- Eliminate the need to buy pipetter-specific tips
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA and pyrogen free
- Sterile: RNase, DNase, DNA, bioburden, PCR inhibitor and pyrogen free
Specifications
1 to 200 μL | |
Autoclavable | |
5cm | |
Universal Fit |
Natural | |
2 in. | |
Universal | |
Polypropylene |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.