Fisherbrand™ Steel Crucibles

Withstand temperatures up to 500°C (932°F)

 View more versions of this product

Catalog No. 13-812-151

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) 36mm
    For Use With (Application) For alkalis and peroxide fusions
    Height (Metric) 26mm
    Capacity (English) 0.67 oz.
    Capacity (Metric) 20mL
    Capacity 0.67 oz., 20mL
    Diameter (English) 1.43 in.
    Height (English) 1 in.
    Material Steel
    Temperature (English) 932°F
    Temperature (Metric) 500°C
    Product Type Crucible

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit