Fisherbrand™ Sterile Plastic Culture Tubes: Translucent Polypropylene

Ideal for tissue culture procedures

 View all options for this product

Catalog No. 14-956-1H


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Color Translucent
    Closure Yes
    Diameter (Metric) Outer 17mm
    Closure Type Snap
    Length (Metric) 100mm
    Material Polypropylene
    Product Type Culture Test Tube
    Sterile Yes
    For Use With (Application) Ideal for tissue culture procedures
    Includes Snap cap
    Packaging Quantity Individually wrapped, 500/Cs.

    • Gamma-irradiated and tested for sterility; ready to use
    • No chance of residual contamination
    • All snap caps can be positioned for aerobic or anaerobic applications

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit