Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Plastic Culture Tubes: Translucent Polypropylene

Catalog No. 149561B Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
14 mL
Length (Metric):
75 mm
100 mm
Closure Type:
Not Included
Snap Cap
Packaging:
Blister pack of 125, 1000/Cs.
Blister pack of 25, 500/Cs.
Individually wrapped, 500/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for tissue culture procedures.

Ideal for tissue culture procedures

  • Gamma-irradiated and tested for sterility; ready to use
  • No chance of residual contamination
  • All snap caps can be positioned for aerobic or anaerobic applications

Order Info

Sterile cap 14-956-9G is available separately for 17mm tubes.

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polypropylene
For Use With Ideal for tissue culture procedures
Packaging Blister pack of 125, 1000/Cs.
Sterility Sterile
Diameter (Metric) 12 mm
Closure Type Not Included
Product Type Culture Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.