Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Sterile Plastic Culture Tubes: Translucent Polypropylene
Ideal for tissue culture procedures.
Description
Ideal for tissue culture procedures
- Gamma-irradiated and tested for sterility; ready to use
- No chance of residual contamination
- All snap caps can be positioned for aerobic or anaerobic applications
Specifications
Translucent | |
Snap Cap | |
Polypropylene | |
Snap cap | |
Sterile | |
Culture Tube |
5 mL | |
75 mm | |
Ideal for tissue culture procedures | |
Blister pack of 25, 500/Cs. | |
12 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title