Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterility Test Vacuum Filter Holder
SDP

Catalog No. 097531G Shop All Fisherbrand Products
Click to view available options
:
Sterility Test Vacuum Filter Holder; 47mm; w/integral fritted glass support

Catalog No. 09-753-1G

Only null left
Add to Cart
Add to Cart

Sterility testing of antibiotics and pharmaceuticals by bacteria-retentive filter method (U.S. Pharmacopeia XXIII)

Consists of borosilicate glass funnel (graduated 100-300mL in 25mL), base with integral fritted glass support, PTFE fluorocarbon resin stopcock with regulator valve; injector needle; 13mm holder; silicone cover; 21 in. (53cm) of silicone tubing; anodized aluminum spring clamp; and No. 8 stopper.

  • Filter size: 47mm
  • Filtration area: 9.6cm1
  • Maximum capacity: 300mL
  • Connection: No. 8 silicone stopper for sterility test manifold
  • Autoclavable; all materials are nontoxic
  • Closed aseptic system minimizes contamination, allows venting
  • System includes funnel cap, silicone tubing, self-lubricating stopcock of PTFE fluorocarbon resin for introducing sample and flushing funnel walls; injector needle with 13mm stainless-steel holder (09-753-10A) for venting; No. 8 stopper for mounting in sterility test manifold such as (09-753-35A or 09-753-35B)

TRUSTED_SUSTAINABILITY

Specifications

Material Glass
Filtration Area 9.6 cm
Volume (Metric) 300 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.