Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureGrip™ Pipet Tip Reload System: Tips

Full line of disposable pipet tips available in preloaded carriers for fast, easy loading into empty racks

 View more versions of this product

Catalog No. 05-408-187



  Check Availability
Add to cart

Specifications

Description

Easy-to-use: just load the carrier into an empty pipet tip rack (reuse your old racks or purchase separately). Carrier locks onto rack with a quick, press-and-snap action. When empty, recycle or dispose of the carrier and reuse the rack.

  • Compatible with most manufacturers' racks
  • Reduces waste by 80% Certified DNase, RNase, Human DNA and PCR inhibitor free
Pipet Tips in Racks
  • All tips are available racked in sturdy, reusable CellRacks
  • Withstand numerous autoclave cycles
  • Keep tips aligned for pipetter mounting

Several Tip Sizes Available
  • 10µL Pipet tip has graduation marks at 2µL and 10µL
  • 10µL Long Reach tip features extended length (45mm) to reach the bottom of tubes without contaminating pipetter shaft, and graduation marks at 2µL, 5µL and 10µL
  • 200µL Pipet tip features a soft-fit collar for easy mounting and ejection, and graduation marks at 10µL, 50µL and 100µL
  • 1250µL Pipet tip features an extended length (103mm), racked on 9mm centers (multichannel compatible), and graduation marks at 200µL, 500µL and 1000µL

Description & Specifications

Specifications

SureGrip™ Tips
Nonsterile
Yes
Tips in Reloads
4.5cm
Compatible with most manufacturers' racks
10μL
Natural
Extended Length
1.7 in.
Certified DNase, RNase, human DNA and PCR inhibitor free
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit