Fisherbrand™ Synthetic Blend Gray Knit Gloves

Made from a blended yarn containing cotton and synthetics

 View more versions of this product

Catalog No. 19-120-757A

  null
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Dimensions (L x W) 8.9 x 3.5 in. (22.6 x 9cm)
    Glove Cuff Style Continuous knit
    Hem Color Yellow
    For Use With (Application) warehousing, parts handling, assembly and food processing
    Length (Metric) 22.6cm
    Powdered Yes
    Size Small
    Finger Style Full
    Length (English) 8.9 in.
    Material Cotton, Polyester
    Sterile Yes
    Coating Material Seamless
    Width (English) 3.5 in.
    Width (Metric) 9cm
    Color Gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit