Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Synthetic Blend Gray Knit Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Medium weight
- Ideal for protecting hands from abrasion
- Seamless style provides comfort and reversibility
- Gray color hides dirt, allowing longer wear
- Color-coded hems denote size
- Full-fingered style
- Washable
Specifications
Construction | String Knit |
Coating Material | Uncoated |
Color | Gray |
Material | Cotton |
Size | X-Large |
Finger Style | Full |
Glove Cuff Style | Continuous Knit |
Hem Color | Black |
Length (English) | 10.6 in. |
Length (Metric) | 27 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction