Fisherbrand™ Synthetic Blend String Knit Gloves

Use in warehousing, parts handling, assembly and food processing; also can be used as glove liners

 View more versions of this product

Catalog No. 19-059907

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.6 x 4.3 in. (27 x 11cm)
    Glove Cuff Style Continuous knit
    Hem Color White
    For Use With (Application) warehousing, parts handling, assembly and food processing
    Material Cotton, Polyester
    Sterile Yes
    Length (Metric) 27cm
    Powdered Yes
    Size Large
    Coating Material Seamless
    Color Natural
    Length (English) 10.6 in.
    Width (English) 4.3 in.
    Width (Metric) 11cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit