Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand Temp1000 Series Temperature Recorders

Rugged, reusable, and fully submersible

 View more versions of this product

Catalog No. 15-060-090

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Alert:

Battery Warning: Do not recharge, force open, heat, or dispose in fire. Risk of fire or explosion.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Requires : Interface cable

Specifications Description & Specifications

Specifications

1 Year
CE, NIST
3.6V Lithium
-40° to 176°F
One user replaceable 3.6V Lithium battery
-40° to 80°C
4 oz.
±33°F (0 to 41°F) or ±0.5°C (0 to 50°C) Calibrated, ±1 min. or month at 68°F (20°C) Time
32767 Readings
Rugged temperature datalogger
Aluminum, 303 Stainless Steel
Aluminum enclosure temperature sensor
0.1°C
110g
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit