Fisherbrand Temp1000 Series Temperature Recorders

Rugged, reusable, and fully submersible

 View more versions of this product

Catalog No. 15-060-090CER

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Alert

Battery Warning: Do not recharge, force open, heat, or dispose in fire. Risk of fire or explosion.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Required Accessories : Interface cable

    Specifications

    Data Memory 32767 Readings
    Battery Type 3.6V Lithium
    Product Type Temperature datalogger
    Temperature Range (English) -40° to 176°F
    Material Aluminum, 303 Stainless Steel
    Includes One user replaceable 3.6V Lithium battery
    Sensor Internal Semiconductor
    Temperature Range (Metric) -40° to 80°C
    Temperature Resolution 0.1°C
    Weight (English) 4 oz.
    Weight (Metric) 110g
    Battery Life 1 Year
    Accuracy ±33°F (0 to 41°F) or ±0.5°C (0 to 50°C)
    Certifications/Compliance NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit