Fisherbrand Temp1000 Series Temperature Recorders

Rugged, reusable, and fully submersible

 View more versions of this product

Catalog No. 15-060-093CER

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


Required Accessories : Interface cable

    Specifications

    Battery Life 1 Year
    Accuracy ±33°F (0 to 41°F) or ±0.5°C (0 to 50°C)
    Certifications/Compliance CE, NIST
    Data Memory 32767 Readings
    Battery Type 3.6V Lithium
    Product Type Temperature datalogger
    Temperature Range (English) -40° to 302°F
    Material 303 Stainless Steel
    Includes One user replaceable 3.9V high-temperature Lithium battery
    Sensor Integral 1 in. probe 100ohms platinum rtd
    Temperature Range (Metric) -40° to 150°C
    Temperature Resolution 0.05°C
    Weight (English) 8 oz.
    Weight (Metric) 225g

    • Programmable start time Real-time operation
    • User-friendly Low cost Available with Aluminum or Stainless-Steel enclosures Available with or without NIST™ certification

    TEMP1000

    • Body: Aluminum enclosure Temperature sensor: Semiconductor Operating environment: -40 to +80°C, 0 to 100%RH Submersible to 150 ft. (45m) Applications: Implement HACCP programs; Food preparation and processing; Environmental studies; Well monitoring; Dish Water testing; Hostile environment monitoring; Medical and pharmaceutical
  • TEMP1000S
    • Body: 303 Stainless-steel enclosure
    • Probe: 304 Stainless-steel enclosure Temperature sensor: 100 W Platinum RTD Operating environment: -40 to +150°C, 0 to 100%RH Submersible to 150 ft. (45m) Applications: Autoclave verification; Implement HACCP programs; Food preparation and processing; Environmental studies; Well monitoring; Dish Water testing; Hostile environment monitoring; Medical and pharmaceutical
    TEMP1000IS
    • Body: Aluminum enclosure
    • Temperature sensor: Semiconductor
    • Operating environment: -40 to +80°C
    • NEMA 4X, 6P
    • Intrinsically safe Applications: EtO sterilization; Implement HACCP programs; Food preparation and processing; Environmental studies; Hostile environment monitoring; Medical and pharmaceutical
    TEMP1000P
    • Body: 303 Stainless-steel enclosure Probe: 304 Stainless-steel enclosure Probe range: -100 to +260°C
    • Temperature sensor: 100 W Platinum RTD Operating environment: -40 to +80°C, 0 to 100%RH Submersible to 150 ft. (45m) Applications: Meat processing; Aid in HACCP programs; Aid in cool-down monitoring
    RHTEMP1000
    • Body: Aluminum enclosure
    • Temperature sensor: Semiconductor
    • Operating environment: -40 to +80°C, 0 to 100%RH
    • Humidity sensor: Semiconductor Humidity resolution: 0.5%RH Humidity calibrated accuracy: ±3%RH (±2%RH typical at 25°C) Response time: 90% change in 60 sec. in slow moving air (end cap fully open) Available Intrinsically Safe Automatic dew point and vapor concentration calculations Applications: Implement HACCP programs; Food preparation and processing; Environmental studies; Hostile environment monitoring; EtO Sterilization; Medical and pharmaceutical

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit