Fisherbrand™ Tight-Seal™ Clamps

One-piece, reusable nylon clamps for hoses and tubing

 View more versions of this product

Catalog No. 05-815-1G

  Check Availability
Add to Cart

    Specifications

    Product Type Hose and Tubing Clamp
    Temperature (English) Resistant 32 to 194°F
    Material Nylon
    Diameter (English) Inside 0.67 to 0.78 in.
    Diameter (Metric) Inside 1.701 to 1.981cm
    For Use With (Equipment) Hose and tubing with 0.24 to 1.42 in O.D.
    Temperature (Metric) Resistant 0 to 90°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit