Fisherbrand™ Tough Rectangular Epoxyn™ Stands

With nickel-plated steel support rod

Manufacturer: Thermo Scientific EPX14670C

 View more versions of this product

Catalog No. 14-670C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Tough Rectangular Stand
    Diameter (English) Rod 0.5 in.
    Diameter (Metric) Rod 1.3cm
    Includes Nickel plated steel support rod
    Length (English) Rod 36 in.
    Length (Metric) Rod 91cm
    Material Epoxy
    Packaging Quantity Each
    Shape Rectangular

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit