Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Translucent White Wash Bottles
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Description
Versatile bottles deliver single drop or fine stream
- LDPE with one-piece polypropylene screw cap and nozzle
- Tip may be cut back to increase flow
Specifications
Closure Size | 28 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Capacity | 8 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Material | LDPE |
No. per Pack | 6 |
Autoclavable | Not Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction