Fisherbrand™ Twistit™ Rubber Stoppers

Stoppers made from soft, resilient, natural rubber with safe convenient countersunk holes, stoppers feature excellent aging characteristics with high resistance to deformation

 View more versions of this product

Catalog No. 14-132E

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Bottom 1.18 in.
    Diameter (English)Top 1.45 in.
    Diameter (Metric) Bottom 3cm
    Diameter (Metric)Top 3.7cm
    For Use With (Application) Multi-purpose applications
    Size 7
    Stopper Number 7
    Total Positions 3.0
    Color White
    Material Rubber
    Product Type Three Holes Twistit™ Stopper

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit