Fisherbrand™ Two-Hole Rubber Stoppers

Assorted sizes 00 to 15

 View more versions of this product

Catalog No. 14-140M

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 2.5cm
    Diameter (English) Bottom 1.654 in.
    Diameter (English) Hole 0.197 in.
    Diameter (English)Top 1.969 in.
    Diameter (Metric) Bottom 4.2cm
    Diameter (Metric) Hole 0.5cm
    Diameter (Metric) Inside 5mm
    Diameter (Metric)Top 5cm
    For Use With (Application) General purpose uses
    Length (English) 0.984 in.
    Size 10
    Stopper Number 10
    Total Positions 2.0
    Color Black
    Material Natural Rubber
    Product Type Two Hole Taper Stopper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit