Fisherbrand™ Two-Way Slant Racks Available on GSA/VA Contract for Federal Government customers only.

For incubating liquid cultures on slant during tissue culture processes

 View more versions of this product

Catalog No. 14-796-5

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Height (English) 3.25 in.
    Diameter (Metric) Cavity 20mm
    Holds 20mm Tubes
    Length (English) 9.375 in.
    Length (Metric) 24cm
    Material Epoxy Coated Heavy-gauge Steel
    Positions 40.0,40.0
    Width (Metric) 10cm
    Height (Metric) 8.3cm
    Width (English) 3.875 in.
    Dimensions (L x W x H) 9.375 x 3.875 x 3.25 in. (24 x 10 x 8.3cm)
    Type Rack, Tube
    Product Type Rack, Tube
    Tube Size 20mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit