Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand U.S. Standard Brass Test Sieves, 12 in. dia. x 3 1/4 in.D

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

 View more versions of this product

Catalog No. 04-884AE


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

3.25 in.
12 in.
ASTM E11-09, ISO 565 3310-1
12 in.
4.25 in.
10.7cm
No. 270
Full Height Test Sieve
8.2cm
53μm
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Brass
Test sieve certificate
270 Mesh
Brass
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit