Fisherbrand U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D Available on GSA/VA Contract for Federal Government customers only.

Stainless steel. Aperture sizes from 5.00 in. opening to 500 mesh.

 View more versions of this product

Catalog No. 04-881-10A

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Full Height Test Sieve
    For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
    Material Stainless Steel
    Height (English) 2.62 in.
    Tyler Standard 3.5 Mesh
    U.S. Standard No. 3.5
    Mesh Material Stainless Steel
    Diameter (Metric) Outer 8 in.
    Pore Size 5.6mm
    Certifications/Compliance ASTM E11-09, ISO 565 3310-1
    Diameter (English) Outer 8 in.
    Includes Test sieve certificate
    Height (Metric) 6.65cm
    Depth (English) 2 in.
    Depth (Metric) 5.08cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit