Learn More
Fisherbrand™ U.S. Standard Stainless Steel Test Sieves, 12 in. dia. × 3.25 in.D
Stainless steel. Aperture sizes from 5.00 in. opening to 500 mesh.
Description
Stainless steel. Aperture sizes from 5.00 in. opening to 500 mesh.
All sieves are serialized and come with a Test Sieve Certificate.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
Specifications
Stainless Steel | |
3/4 | |
305mm | |
3.25 in. | |
19mm | |
ASTM E11, ISO 3310-1 | |
Stainless Steel | |
Test sieve certificate | |
0.75 Mesh |
0.75 Mesh, US Standard Size 0.74 | |
Stainless Steel | |
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries | |
8.2cm | |
Full Height Test Sieve | |
12 in. | |
4.25 in. | |
10.7cm | |
No. 0.74 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.