Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Ultrasonic Automatic Measuring Meter

Measures length, area, and volume with high-precision Polaroid™ ultrasonic sensor

Catalog No. 06-664-17


Add to cart

Includes: Belt clip and one-year battery

Description

Description

Easy to use, just point and shoot. Auditory indication confirms each measurement. LCD displays which measurement is being made.

  • Measuring range from 2 to 50 ft. (0.61 to 15.24m)
  • Resolution: 0.10 ft./0.10m; accuracy: 1%, ±1
  • Temperature compensation from 32° to 104°F (0° to 40°C)
  • With built-in calculator
  • Instantly converts English to metric or metric to English with one-key operation
  • Memory stores three distance measurements and one calculation to be used for later computations

Order Info

Dimensions: 2.625L x 1.125W x 5.125 in. H (13 x 6.7 x 2.9cm). Weight: 5.50 oz. (156g)

Specifications

Specifications

0.16kg
6.7cm
2.6 in.
Measures length, area and volume
61 to 1524cm
13cm
High precision Polaroid™ ultrasonic sensor, Belt clip and 1 year battery, built-in calculator
Ultrasonic Automatic Measuring Meter
1.12 in.
5.5 oz.
±1
2.6 x 1.12 in. (13 x 6.7cm)
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit