Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Unisex Lab Coats Get IT Item

Knit wrist cuffs provide comfortable and secure fit

 View more versions of this product

Catalog No. 19-166-226

  Check Availability
Add to cart

Specifications

Description

  • Made of 80/20 polycotton, 5 oz. performance-blend fabric
  • Precured durable press with soil-release treatment
  • One-piece, lined, notched lapel collar
  • 100% polyester-knit cuffs
  • Front gripper closures
  • One outside left breast pocket, two outside lower pockets Length: 41.5 in. (105cm) based on a size medium
  • White

Description & Specifications

Specifications

Notched lapel
White
Cotton,Polyester
Large
Unisex
Regular
41.5 in.
Snap
Knit
3
Pre-cure durable press
Gripper Snap
105.4cm
Polyester, Combed Cotton
Promotions

Promotions

  • Fisherbrand , Medique Medical Inc , Wearwell Tennessee Mat Company Inc. , MSA
    Save 30% on safety products that protect your workers, and when accidents happen, allow you to respond instantly.
    : SAFETY30

    07-14-2017

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit