Fisherbrand™ Universal - All Purpose Dark Green Absorbent Pads

Designed for high wear resistance and ideal for foot traffic and walkways

 View more versions of this product

Catalog No. 19-140-944

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 26 gal.
    Capacity (Metric) 98.4L
    Length (Metric) 48.2cm
    Length (English) 19 in.
    Product Type Dark Green Universal - All Purpose Absorbent Pad
    Material Polypropylene
    Width (English) 15 in.
    Width (Metric) 38.1cm
    Dimensions (L x W) 48.2 x 38.1cm (19 x 15 in.)
    Quantity 200/Cs.
    Absorbancy Light
    Color Dark green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit