Fisherbrand™ Universal Sorbents

Universal, nonselective sorbents can fully saturate in as little as 20 seconds

 View more versions of this product

Catalog No. 17-206-1B

  Check Availability
Add to Cart

Alert

Do not use particulate, socks, or pillows on hydrofluoric acid. Do not use pads, rolls, rugs, or mats on concentrated sulfuric acid and strong caustics, as fabric casings may degrade if contact is lengthy. Refer to Material Safety Data Sheet for details.


    Specifications

    Capacity (English) 46 gal.
    Product Type Universal Sorbent Particulate Bag
    Material Polypropylene
    Capacity 46 gal., 174.12L
    Capacity (Metric) 174.12L
    Weight (English) 24 lb.
    Weight (Metric) 10.8kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit