Fisherbrand™ Universal Spill Response Drum Kits

All the supplies necessary to safely clean up oils, acids, caustics, solvents, and toxic spills

 View more versions of this product

Catalog No. 17-206B

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (Metric) Sorbing 121.1 to 200.6L
    Capacity (English) Sorbing 32 to 53 gal.
    Capacity (English) 55 gal.
    Capacity (Metric) 208L
    Product Type Drum Kit
    Includes 25 socks, 10 absorbent pads, 4 disposal bags with ties, 25 lb. bag of sorbent
    Capacity 55 gal., 208L

    High-density polyethylene drums hold a supply of Fisherbrand™ sorbent socks, pillows, and sorbent powder—and provide safe containment for used sorbents after spill cleanup. Pull-tab opening makes access quick and easy. Drums are highly resistant to impact and environmental stress cracks, and have safety locks and PVC O-rings to assure tight seal.

    • 6 gal. (22.7L) Drum contains two universal pads, five 3 in. x 4 ft. socks, two cartons of sorbent powder, a yellow bag and twist tie, for a total sorbing capacity of approximately 7 gal. (26.5L)
    • 20 gal. (75.7L) Drum contains 50 universal pads, two cartons of sorbent powder, four 3 in. x 4 ft. socks, two pillows, a pair of gloves and goggles, one bag and twist tie, for a total sorbing capacity of approximately 18 gal. (68.1L)
  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit